Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 30 lb./15kg Capacity
Mfr # R31P15
Zoro # G6211633
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Scale Graduations 0.0005 kg/0.001 lb
- Weighing Surface Depth 11 7/8 in
Product Information
- Brand Ohaus
- MFR # R31P15
- Zoro # G6211633
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 7/8 in |
Weighing Surface Width | 9 in |
Overall Width | 12 in |
Overall Height | 4 5/8 in |
Overall Length | 12 29/32 in |
Overall Depth | 12 7/8 in |
Display Character Height | 1 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Weight Capacity 30 lb, Weighing Units kg, lb, Scale Graduations 0.0005 kg/0.001 lb, Overall Width 12 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO DryEraseBrd, Revrsble, Melmne, 41"x28-3/4" (759)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (R31P30)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2202)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- OHAUS In-use cover, scout (30269022)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- OHAUS Digital Compact Bench Scale 4.4 lb./2kg Capacity (V31XH2)
- Ohaus Shipping & Packing Scales