Shop All Bench and Floor Scales
Ohaus
Digital Compact Bench Scale 1200g Capacity
Mfr # STX1202
Zoro # G4170848
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Weighing Surface Depth 6 7/8 in
- Weighing Surface Width 5 1/2 in
Product Information
- Brand Ohaus
- MFR # STX1202
- Zoro # G4170848
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 7/8 in |
Weighing Surface Width | 5 1/2 in |
Overall Length | 8 11/16 in |
Overall Width | 8 in |
Overall Height | 2 1/8 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 1,200 g |
Scale Graduations | 0.01 g |
Scale Display | VGA Touchscreen |
Washdown | No |
Scale Connection Ports | Ethernet, Optional Bluetooth, RS-232, USB |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Application Modes | Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing |
Power Unit | 0.25A, 100 to 240V AC, 50/60 Hz |
Standards | CAN/CSA-C22.2 No. 61010-1, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL Std. No. 61010-1 |
Includes | AC adapter |
Housing Material | ABS Plastic |
Scale Readability | 0.01g |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,200 g, Scale Graduations 0.01 g, Scale Display VGA Touchscreen, Weighing Surface Depth 6 7/8 in, Weighing Surface Width 5 1/2 in, Overall Length 8 11/16 in, Overall Width 8 in, Overall Height 2 1/8 in, Application Modes Check Weighing, Density Determination, Display Hold, Dynamic/Animal Weighing, Mole Weighing, Parts Counting, Percent Weighing, Totalization, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Red Ink, Dozen (RLC11RD)
- LESRO INDUSTRIES Listo Marking Pencil Refill, Black, 72/Box (162BBK)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OHAUS Digital Compact Bench Scale 620g Capacity (STX621)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 30lb x 0.0005lb 1-7/8" x 14-13/16" Platform (30070311)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1650-00)
- OHAUS Digital Compact Bench Scale 220g Capacity (STX223)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CCT16)
- Ohaus Shipping & Packing Scales