Shop All Water Testing Meters
Ohaus
Conductivity Meter, Dual Line LCD
Mfr # ST20C-A
Zoro # G2444499
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Conductivity Range 0.0 to 199.9 uS/cm
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 32 Degrees to 104 Degrees
Product Information
- Brand Ohaus
- MFR # ST20C-A
- Zoro # G2444499
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 0.0 to 199.9 uS/cm |
Waterproof | IP67 |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | Dual Line LCD |
Auto Power Off | Yes |
Number of Tests | 0 |
Electric Conductivity Resolution | 0.1 uS/cm |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Power Source | (4) AG13 Alkaline Batteries |
Description
Conductivity Meter, Electric Conductivity Range 0.0 to 199.9 uS/cm, Waterproof IP67, Automatic Temperature Compensation No, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Dual Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30T)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 12 (33408)
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- OHAUS Conductivity Meter (ST20C-C)
- OHAUS pH Meter, Touch Screen LCD (ST5000-B)
- OHAUS Conductivity Meter, Automatic, 3 Point (ST300C)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- OHAUS Conductivity Meter, 1 Line LCD (ST10C-A)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- Ohaus Water Testing Meters