Shop All Water Testing Meters
Ohaus
Conductivity Meter, Automatic
Mfr # ST300C-G
Zoro # G2444587
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm
- Manufacturers Warranty Length 1 yr
- TDS Range 0.1mg/L to 199.9g/L
- Waterproof IP54
- Automatic Temperature Compensation Yes
Product Information
- Brand Ohaus
- MFR # ST300C-G
- Zoro # G2444587
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Conductivity Meter |
Electric Conductivity Range | 00.0 uS/cm to 199.9 mS/cm |
TDS Range | 0.1mg/L to 199.9g/L |
Waterproof | IP54 |
Automatic Temperature Compensation | Yes |
Calibration | 3 point |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Display | LCD Backlight |
Auto Power Off | No |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Memory | 30 Data Sets |
Power Source | (4) AAA Batteries |
Number of Tests | 0 |
Temperature Compensation Range | Automatic or Manual |
Electric Conductivity Resolution | Automatic |
Description
Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display LCD Backlight, Auto Power Off No, Memory 30 Data Sets, Temperature Compensation Range Automatic or Manual, Calibration 3 point, Power Source (4) AAA Batteries, Manufacturers Warranty Length 1 yr, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP9)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- OHAUS pH Meter, Touch Screen LCD (ST5000-B)
- OHAUS Conductivity Meter, 1 Line LCD (ST10C-A)
- OHAUS Dissolved Oxygen Meter, LCD, IP54 (ST300D-B)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- Ohaus Water Testing Meters