Shop All Water Testing Meters
This Product is Discontinued
Ohaus
Conductivity Meter, Automatic, 12V Battery (Discontinued)
Mfr # ST3100C-B
Zoro # G2444675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Salinity Range 0 to 19.99 ppt
- Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm
- Manufacturers Warranty Length 1 yr
- TDS Range 0.1mg/L to 199.9g/L
- Waterproof No
Product Information
- Brand Ohaus
- MFR # ST3100C-B
- Zoro # G2444675
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Salinity Range | 0 to 19.99 ppt |
Item | Conductivity Meter |
Electric Conductivity Range | 00.0 uS/cm to 199.9 mS/cm |
TDS Range | 0.1mg/L to 199.9g/L |
Waterproof | No |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 32 Degrees to 104 Degrees |
Calibration | 1 point |
Display | LCD Backlight |
Auto Power Off | No |
Power Source | 12V Battery |
Memory | 99 Data Sets |
Number of Tests | 0 |
Electric Conductivity Resolution | Automatic |
Temperature Compensation Range | 0 to 10 |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Description
Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L, Waterproof No, Automatic Temperature Compensation No, Salinity Range 0 to 19.99 ppt, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display LCD Backlight, Auto Power Off No, Memory 99 Data Sets, Temperature Compensation Range 0 to 10, Calibration 1 point, Power Source 12V Battery, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.