Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 4200 Cap.
Mfr # 30456417
Zoro # G7549204
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, lb, oz, oz t, ct, dwt, gr, N
- Capacity 4,200
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 3/4 in
Product Information
- Brand Ohaus
- MFR # 30456417
- Zoro # G7549204
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 7 1/2 in |
Overall Width | 9 1/2 in |
Overall Length | 9 51/64 in |
Overall Height | 2 7/8 in |
Overall Depth | 9 3/4 in |
Display Character Height | 3/4 in |
Battery Size | C |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 9 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 0.1 g, Overall Width 9 1/2 in, Overall Depth 9 3/4 in, Overall Height 2 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRRO Gasket Replacement 6 Qt (92506)
- SPARTA Brush Pastry Basting 2 White (4040102)
- KASON ® - 10174C00004 Latch (W/Strike/Lk) (10174C00004)
- E-Z MIX 1/2 Pint Disposable Mixing Cups 100/Box (70008)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Food Processing Scale, 0.0002kg/0.005 lb. (V22PWE1501T)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30429847)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Bench Scale, Digital, 250 lb. Cap., LCD (30461698)
- TAYLOR Mechanical Portioning Scale, SS Platform (38804016T)
- Ohaus Food Scales