Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 320g Cap.
Mfr # 30429849
Zoro # G7549378
product price: $1,256.30
/ea
Free Shipping & Returns
$1,256.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 320 g
- Scale Graduations 0.001 g
- Weighing Surface Depth 5 in
Product Information
- Brand Ohaus
- MFR # 30429849
- Zoro # G7549378
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Width | 8 3/16 in |
Overall Length | 12 5/8 in |
Overall Height | 13 5/16 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 320 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
Power Unit | 100 to 240V AC |
For Use With | General Weighing, Material Testing, Parts Counting |
Scale Item | Compact Bench Scale |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 320 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 13 5/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNCAN HINES Duncan Hines Classic Cake Mix 15.25 oz., PK12 (4420930749)
- ALLIANCE ASSY CONTROL-TOPLOAD-MDC WS PK (201567P)
- STAR Clip- Capillary Tube (2P-5737)
- FASTFOOD 16 Piece Mocha Muave Luxurious Stoneware Dinnerware with Complete Set - Purple, Set of 4 (FA1668523)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30429847)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS In-Use Cover, PX and STX Scout Balances (30269022)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30456410)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- Ohaus Food Scales