Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 200g Cap.
Mfr # 30467746
Zoro # G7549353
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, oz, lb/oz, N
- Capacity 200 g
- Scale Graduations 0.1g
- Weighing Surface Depth 5 5/8 in
Product Information
- Brand Ohaus
- MFR # 30467746
- Zoro # G7549353
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 5/8 in |
Weighing Surface Width | 5 in |
Overall Width | 7 7/8 in |
Overall Height | 1 5/8 in |
Overall Length | 5 in |
Overall Depth | 5 1/4 in |
Cord Length | 5 ft |
Display Character Height | 3/4 in |
Battery Size | AA |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 5/8 in, Weighing Surface Width 5 in, Weight Capacity 220 g, Weighing Units g, oz, lb/oz, N, Scale Graduations 0.1g, Overall Width 7 7/8 in, Overall Depth 5 1/4 in, Overall Height 1 5/8 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Display Hold, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Timer Coa7001 #20 /7002 #27 /8 (XCOA1003)
- VOLLRATH Full Size Sheet Pan, L 25 3/4 (9002)
- YORK Capacitor, Run Single, 10Mfd, 440V, Flat (S1-CAP44100F)
- SPACEMAN USA Prime Plug, Standard, PK2 (2.1.3.02.0015.P2)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30429847)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- Ohaus Food Scales