Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 2000g Cap.
Mfr # 30467747
Zoro # G7549344
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, oz, lb/oz, N
- Capacity 2,000 g
- Scale Graduations 1g
- Weighing Surface Depth 5 5/8 in
Product Information
- Brand Ohaus
- MFR # 30467747
- Zoro # G7549344
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 5/8 in |
Weighing Surface Width | 5 in |
Overall Width | 7 7/8 in |
Overall Length | 5 in |
Overall Height | 1 5/8 in |
Battery Size | AA |
Display Character Height | 3/4 in |
Overall Depth | 5 1/4 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 5/8 in, Weighing Surface Width 5 in, Weight Capacity 2,200 g, Weighing Units g, oz, lb/oz, N, Scale Graduations 1g, Overall Width 7 7/8 in, Overall Depth 5 1/4 in, Overall Height 1 5/8 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Display Hold, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Warmer Element 120V 675W (RPC13-162)
- WINCO 2.2 L Glass Lined Push-Button Airpot (AP-522)
- H&K INTERNATIONAL SwitchRocker Lta201Trb125N (E-1-19-1)
- CAMBRO Kit Caster 6 Nyl Swive (H17013)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30429847)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- GLOBE Portion Control Scale (GPS10)
- Ohaus Food Scales