Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 160g Cap.
Mfr # 30429839
Zoro # G7549509
product price: $1,354.05
/ea
Free Shipping & Returns
$1,354.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 160 g
- Scale Graduations 0.001 g
- Weighing Surface Depth 5 in
Product Information
- Brand Ohaus
- MFR # 30429839
- Zoro # G7549509
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 in |
Weighing Surface Width | 5 in |
Overall Width | 8 3/16 in |
Overall Height | 13 5/16 in |
Overall Length | 12 5/8 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 160 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Power Unit | 100 to 240V AC |
Scale Item | Compact Bench Scale |
For Use With | General Weighing, Material Testing, Parts Counting |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 160 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 5 in, Weighing Surface Width 5 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 13 5/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX 32 oz. Glass Clear Measuring Cup (6001076)
- TIC TAC Tic Tac Freshmint Bigpack 1Oz (543979)
- SOLO Cup, Paper, Hot, Bistro, 16Oz 50PK (SCC316SI0041)
- METRO SINGLE MOUNTING BRACKET (9975C)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- ESCALI Scale, High Precision, 600g/0.1 g (SCDG600GR)
- Ohaus Food Scales