Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 120g Cap.
Mfr # 30429838
Zoro # G7549545
Free Shipping & Returns
$2,477.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, kg, lb, lb/oz, N, oz
- Capacity 120 g
- Scale Graduations 0.0001 g
- Weighing Surface Depth 3 1/2 in
Product Information
- Brand Ohaus
- MFR # 30429838
- Zoro # G7549545
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Width | 8 3/16 in |
Overall Length | 12 5/8 in |
Overall Height | 13 5/16 in |
Details
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb, lb/oz, N, oz |
Capacity | 120 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
For Use With | General Weighing, Material Testing, Parts Counting |
Scale Item | Compact Bench Scale |
Power Unit | 100 to 240V AC |
Standards | CAN/CSA, CSA, FCC, ICES, IEC/EN, UL |
Application Modes | Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 12 5/8 in, Overall Width 8 3/16 in, Overall Height 13 5/16 in, Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing, Power Unit 100 to 240V AC, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART O-Ring 13/16" Id X 1/8" Width (00-067500-00072)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6" x 7.25", White, PK2000 (450019)
- FAGOR COMMERCIAL Tubular Heater Drain (12190574)
- AMERICAN EAGLE AE-G12N/43 #12 Meat Grinder Sausage Stuffing Funnel For AE-G12N/G12NH (AE-G12N/43)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.005 lb. (V41XWE6T)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Bench Scale, Digital, 250 lb. Cap., LCD (30461698)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- AMERICAN WEIGH SCALES Amw Glass Kitchen Scale 5Kg X 1G White (ONYX-5K-WT)
- Ohaus Food Scales