Shop All Food Scales
Ohaus
Compact Bench Scale, Digital, 1200g Cap.
Mfr # 30456414
Zoro # G7549177
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units g, lb, oz, oz t, ct, dwt, gr, N
- Capacity 1,200 g
- Scale Graduations 0.1 g
- Weighing Surface Depth 5 3/4 in
Product Information
- Brand Ohaus
- MFR # 30456414
- Zoro # G7549177
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 5 3/4 in |
Weighing Surface Width | 7 1/2 in |
Overall Width | 8 in |
Overall Height | 2 3/4 in |
Overall Length | 9 7/64 in |
Cord Length | 60 in |
Battery Size | C |
Display Character Height | 3/4 in |
Overall Depth | 9 1/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 3 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 0.1 g, Overall Width 8 in, Overall Depth 9 1/8 in, Overall Height 2 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSETO SERVING SOLUTIONS Bamboo Organizer - Natural, 16”LX12”WX6”H (SB103)
- TOOTSIE ROLL CHARLESTON CHEW 1.87OZ (53130)
- MONTAGUE Pressure Regulator 3/4" Nat (1039-1)
- MELITTA Coffee Filter #4Brn 40Ct (624412)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- SHARPTOOLS Dapur Precision Kitchen Scale (SH377425)
- Ohaus Food Scales