Shop All Lab Stands
Ohaus
Clamp, Stainless Steel
Mfr # CLR-STRODC122
Zoro # G2113857
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support
- Length 48 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Stand With Rod
Product Information
- Brand Ohaus
- MFR # CLR-STRODC122
- Zoro # G2113857
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 48 in |
Rod Length | 4 ft |
Overall Length | 12 in |
Rod Diameter | 5/8 in |
Details
Type - Clamp, Stand, Support | Support |
Item - Clamp, Stand, Support | Stand |
Material | Stainless Steel |
Item | Support Stand Rod |
Body Material | Stainless steel |
Product Type | Support Stand With Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- OHAUS Clamp, Stainless Steel (CLR-STRODS102)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- OHAUS Adjustable Platform, 46 X 46 cm (OH-30400068)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 20*20*29cm (J112028)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- Ohaus Lab Stands & Supports