Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLR-RODS030
Zoro # G2113951
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 12 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Rod
Product Information
- Brand Ohaus
- MFR # CLR-RODS030
- Zoro # G2113951
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 12 in |
Overall Length | 12 in |
Rod Diameter | 1/2 in |
Rod Length | 12 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Stainless Steel |
Body Material | Stainless steel |
Item | S/S Rod |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEC MFS MCE Membrane Filters, 5.0um, 47mm, PK100 (A500A047A)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 800mL, PK100 (3644)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- Ohaus Lab Stands & Supports