Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLR-LFOOTS
Zoro # G2113583
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Max. Jaw Opening 0.51 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Support Frames
Product Information
- Brand Ohaus
- MFR # CLR-LFOOTS
- Zoro # G2113583
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 2 1/4 in |
Rod Diameter | 1 in |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.51 in |
Material | Stainless Steel |
Item | Lab Frame Kit |
Body Material | Stainless steel |
Product Type | Support Frames |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- OHAUS Clamp, Nickel Plated Zinc, 8.27" L (CLS-THMEXZ)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- Ohaus Lab Clamps & Straps