Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLC-REGLRS
Zoro # G2112472
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Max. Jaw Opening 0.71 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Holder
Product Information
- Brand Ohaus
- MFR # CLC-REGLRS
- Zoro # G2112472
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Max. Jaw Opening | 0.71 in |
Material | Stainless Steel |
Item | Lab Lift |
Body Material | Stainless steel |
Product Type | Holder |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3/4 in |
Compatible Product Type | Frames and Supports, Rod |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Stainless Steel |
Minimum Jaw Opening | 0 in |
Description
Lab Jack, Lab Jack, Max. Jaw Opening 0.71 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Legionella Enterprise Test Kit (L56B006501)
- CORNING PYREX VISTA 14 mL Beaded Rim Test, PK 50 (70800-15)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 500-2000mL (HS8881C)
- Ohaus Lab Clamps & Straps