Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel
Mfr # CLC-RDENDS
Zoro # G2112369
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Connector
- Max. Jaw Opening 0.51 in
- Material Stainless Steel
- Body Material Stainless steel
- Product Type Lattice Connector
Product Information
- Brand Ohaus
- MFR # CLC-RDENDS
- Zoro # G2112369
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Connector |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.51 in |
Material | Stainless Steel |
Item | Lattice Connector |
Body Material | Stainless steel |
Product Type | Lattice Connector |
Description
Support,Connector,0.51",Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS010)
- EISCO SCIENTIFIC Lab Kit (ULTLABKIT)
- Ohaus Lab Clamps & Straps