Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 8.11" L
Mfr # CLS-CHAINSL
Zoro # G2114207
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Nester
- Length 5.98 in
- Max. Jaw Opening 1.97 in
- Number of Prongs 2, 3
- Material Stainless Steel
Product Information
- Brand Ohaus
- MFR # CLS-CHAINSL
- Zoro # G2114207
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5.98 in |
Overall Length | 8 1/8 in |
Arm Length | 5 in |
Arm Diameter | 1/2 in |
Details
Type - Clamp, Stand, Support | Nester |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 1.97 in |
Number of Prongs | 2, 3 |
Material | Stainless Steel |
Item | Nester Clamp |
Body Material | Stainless steel |
Product Type | Clamp Chain |
Minimum Jaw Opening | 1 3/8 in |
Clamp Finish | Electropolished |
Clamp Material | Stainless Steel |
Maximum Jaw Opening | 11 in |
Compatible Product Type | Multi Purpose Clamps |
Description
Nester, Clamp, Length 5.98 in, Max. Jaw Opening 1.97 in, Number of Prongs 2, 3, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- Ohaus Lab Stands & Supports