Shop All Lab Clamps & Straps
Ohaus
Clamp, Stainless Steel, 5.75" L
Mfr # CLM-FIXED3DSM
Zoro # G2112822
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Max. Jaw Opening 3.07 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Product Information
- Brand Ohaus
- MFR # CLM-FIXED3DSM
- Zoro # G2112822
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Overall Length | 5 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.07 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Body Material | Stainless steel |
Item | Single Adjust Clamp |
Product Type | Dual Adjust Clamp |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 2 3/4 in |
Clamp Material | Stainless Steel |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Electropolished |
Description
Multipurpose, Clamp, Length 5 in, Max. Jaw Opening 3.07 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene Unwire Half-Rack, 30mm Tube Siz (5972-0430)
- THERMO FISHER SCIENTIFIC Tsg205, Countertop Ref (TSG205SA)
- DURAC Hydrometer, Specific Gravity, 1.000/1.180 (B61800-0000)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- Ohaus Lab Stands & Supports