Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc
Mfr # CLF-HKRGZ
Zoro # G2112743
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Hosecock
- Max. Jaw Opening 0.67 in
- Number of Prongs 2, 3
- Material Nickel Plated Zinc
- Body Material Nickel-Plated Zinc
Product Information
- Brand Ohaus
- MFR # CLF-HKRGZ
- Zoro # G2112743
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Length | 1 1/2 in |
Overall Height | 2 1/2 in |
Details
Type - Clamp, Stand, Support | Hosecock |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0.67 in |
Number of Prongs | 2, 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Hosecock |
Product Type | Hosecock Clamp |
Maximum Jaw Opening | 5/8 in |
Minimum Jaw Opening | 0 in |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Clamp Material | Zinc |
Description
Hosecock, Clamp, Max. Jaw Opening 0.67 in, Number of Prongs 2, 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ FT-11 Sweet Sensitivity Solution, 1 Bottle (7000029587)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS010)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- Ohaus Lab Stands & Supports