Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 7.01" L
Mfr # CLM-SWIVL3DZM
Zoro # G2113017
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 8.75 in
- Base Length 9 in
- Base Width 4 in
- Max. Jaw Opening 0.39 in
Product Information
- Brand Ohaus
- MFR # CLM-SWIVL3DZM
- Zoro # G2113017
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8.75 in |
Base Length | 9 in |
Base Width | 4 in |
Height | 2.25 in |
Overall Length | 7 in |
Overall Height | 2 1/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0.39 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Dual Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Dual Adjust Clamp |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 2 3/4 in |
Clamp Material | Zinc |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Multi Purpose Clamps |
Description
Multipurpose, Clamp, Length 8.75 in, Base Length 9 in, Base Width 4 in, Max. Jaw Opening 0.39 in, Number of Prongs 3, Material Nickel Plated Zinc, Height 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1113-Z)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- Ohaus Lab Stands & Supports