Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 6.61" L
Mfr # CLM-MULTI3DZS
Zoro # G2112999
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Water Bath
- Length 6.61 in
- Max. Jaw Opening 0.39 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Product Information
- Brand Ohaus
- MFR # CLM-MULTI3DZS
- Zoro # G2112999
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 6.61 in |
Height | 10.75 in |
Arm Diameter | 3/8 in |
Arm Length | 4 in |
Overall Height | 10 1/2 in |
Overall Length | 6 5/8 in |
Details
Type - Clamp, Stand, Support | Water Bath |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0.39 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Water Bath Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Dual Adjust Clamp |
Clamp Material | Zinc |
Maximum Jaw Opening | 1 3/4 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Minimum Jaw Opening | 0 in |
Description
Water Bath, Clamp, Length 6.61 in, Max. Jaw Opening 0.39 in, Number of Prongs 3, Material Nickel Plated Zinc, Height 10.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 25mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400025)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- Ohaus Lab Clamps & Straps