Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 6.38" L
Mfr # CLM-ULTRA3SZS
Zoro # G2113260
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 10.5 in
- Base Length 10 1/2 in
- Base Width 4 3/4 in
- Max. Jaw Opening 0mm to 23mm (0 in to 0.91 in)
Product Information
- Brand Ohaus
- MFR # CLM-ULTRA3SZS
- Zoro # G2113260
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 10.5 in |
Base Length | 10 1/2 in |
Base Width | 4 3/4 in |
Height | 1.75 in |
Arm Length | 4 in |
Arm Diameter | 3/8 in |
Overall Length | 6 3/8 in |
Overall Height | 1 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0mm to 23mm (0 in to 0.91 in) |
Number of Prongs | 3 |
Material | Stainless Steel |
Body Material | Nickel-Plated Zinc |
Item | Dual Adjust Clamp |
Product Type | Single Adjust Clamp |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Clamp Material | Zinc |
Maximum Jaw Opening | 7/8 in |
Minimum Jaw Opening | 0 in |
Description
Multipurpose, Clamp, Length 10.5 in, Base Length 10 1/2 in, Base Width 4 3/4 in, Max. Jaw Opening 0mm to 23mm (0 in to 0.91 in), Number of Prongs 3, Material Stainless Steel, Height 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- Ohaus Lab Stands & Supports