Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 17.76" L
Mfr # CLM-MLTEX3DZL
Zoro # G2112761
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Plate
- Length 17.76 in
- Diameter 4 in
- Base Length 7 in
- Base Width 4 in
Product Information
- Brand Ohaus
- MFR # CLM-MLTEX3DZL
- Zoro # G2112761
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 17.76 in |
Diameter | 4 in |
Base Length | 7 in |
Base Width | 4 in |
Height | 4 in |
Arm Length | 12 in |
Overall Length | 17 3/4 in |
Arm Diameter | 1/2 in |
Overall Height | 4 in |
Details
Type - Clamp, Stand, Support | Plate |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2 in |
Number of Prongs | 3 |
Material | Steel |
Body Material | Nickel-Plated Zinc |
Item | Platform Clamp |
Product Type | Dual Adjust Clamp |
Maximum Jaw Opening | 4 1/8 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc |
Minimum Jaw Opening | 0 in |
Description
Plate, Clamp, Length 17.76 in, Diameter 4 in, Base Length 7 in, Base Width 4 in, Max. Jaw Opening 2 in, Number of Prongs 3, Material Steel, Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Buret Holder, Nickel-Plated Zinc (CLS-BTDBLZ)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- Ohaus Lab Stands & Supports