Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-FRAMEAS
Zoro # G2113437
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Material Aluminum
- Body Material Aluminum
- Product Type Support Frames
- Rod Diameter 1 in
Product Information
- Brand Ohaus
- MFR # CLR-FRAMEAS
- Zoro # G2113437
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Rod Diameter | 1 in |
Overall Width | 24 in |
Overall Length | 18 in |
Overall Height | 24 in |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Lab Frame |
Material | Aluminum |
Item | Aluminum Lab Frame |
Body Material | Aluminum |
Product Type | Support Frames |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- MEDEGEN MEDICAL PRODUCTS Pitcher w/Cup Covr, 1 qt., Dusty Rose, PK12 (16110)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- WESTERN ENTERPRISES Western Enterprises 312-29-3 Cga 296 Nipple 1-4Mpt (312-29-3)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- Ohaus Lab Clamps & Straps