Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # 30400146
Zoro # G2115397
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Sleeve
- Material vinyl
- Body Material Aluminum
- Product Type Support Rod and Clamp Kit
- Includes Mounting Hardware Mounting Hardware Included
Product Information
- Brand Ohaus
- MFR # 30400146
- Zoro # G2115397
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Sleeve |
Item - Clamp, Stand, Support | Accessory |
Material | vinyl |
Item | Support Rod and Clamp Kit |
Body Material | Aluminum |
Product Type | Support Rod and Clamp Kit |
Includes Mounting Hardware | Mounting Hardware Included |
Compatible Product Type | Frames and Supports, Rod |
Clamp Material | Vinyl |
Description
Sleeve, Accessory, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- WHEATON Sample Vial, 20mL, PK500 (986540)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- SP BEL-ART Polypropylene Single Burette Clamp (F18204-0000)
- Ohaus Lab Clamps & Straps