Shop All Centrifuges
Ohaus
Centrifuge, White, Plastic, 6000 rpm, 5in. H
Mfr # FC5306
Zoro # G4883621
Free Shipping & Returns
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Mini
- Refrigerated No
- Capacity - Lab Equipment 4 x 0.2mL
- Max. Speed - Lab Equipment 6,000 RPM
- Lab Rotor Type Angled
Product Information
- Brand Ohaus
- MFR # FC5306
- Zoro # G4883621
- Country of Origin Taiwan, Province of China
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 2 mL |
Height | 5" |
Overall Depth | 6 5/8 in |
Tube Size | 1.5mL to 2.0mL |
Overall Width | 5 7/8 in |
Width | 5.9" |
Overall Height | 5 in |
Description
Centrifuge with Rotor, Type - Centrifuge Mini, Refrigerated No, Capacity - Lab Equipment 4 x 0.2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Angled, Speed Control Fixed, Programmable No, Display None, Adapters Included 0.2 mL, 0.5 mL, Lab Rotor Material PTFE, Overall Depth 6 5/8 in, Overall Height 5 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PVC Handle Lab Spatula, 6" Blade, 1" Blade Width, 10.4" Total Length (A2Z-ZR141)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 0.01N, 60 mL (ST7800-B)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- OHAUS Centrifuge, Aluminum, Benchtop, 15A AC (FC5718)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- Ohaus Centrifuges