Shop All Centrifuges
Ohaus
Centrifuge, Aluminum, White, 4 x 100mL Cap.
Mfr # FC5714
Zoro # G2114487
Free Shipping & Returns
$2,632.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 4 x 100mL
- Max. Speed - Lab Equipment 14,000 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Product Information
- Brand Ohaus
- MFR # FC5714
- Zoro # G2114487
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Width | 14 1/4 in |
Overall Depth | 19 3/8 in |
Overall Height | 13 in |
Maximum Test Tube Size | 100 mL |
Tube Size | 100mL |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 14,000 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 19 3/8 in, Overall Height 13 in, Overall Width 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4010)
- A2Z SCILAB 44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case (A2Z-ZR-KIT-73)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- Ohaus Centrifuges