Shop All Centrifuges
Ohaus
Centrifuge, Aluminum, Programmable Speed
Mfr # FC5816
Zoro # G2114478
product price: $4,540.50
/ea
Free Shipping & Returns
$4,540.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 6 x 250mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Product Information
- Brand Ohaus
- MFR # FC5816
- Zoro # G2114478
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Height | 14 in |
Width | 17.5" |
Overall Width | 17 1/2 in |
Overall Depth | 21 1/8 in |
Maximum Test Tube Size | 250 mL |
Tube Size | 250mL |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 250mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 21 1/8 in, Overall Height 14 in, Overall Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- Ohaus Centrifuges