Shop All Centrifuges
Ohaus
Centrifuge, Aluminum, Benchtop, 15A AC
Mfr # FC5718
Zoro # G2114493
product price: $4,072.99
/ea
Free Shipping & Returns
$4,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 4 x 100mL
- Max. Speed - Lab Equipment 18,000 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Product Information
- Brand Ohaus
- MFR # FC5718
- Zoro # G2114493
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 19 5/8 in |
Overall Height | 13 7/8 in |
Maximum Test Tube Size | 100 mL |
Overall Width | 16 in |
Tube Size | 100mL |
Width | 16.0" |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 18,000 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 19 5/8 in, Overall Height 13 7/8 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- Ohaus Centrifuges