Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 5g, Stainless Steel
Mfr # 80850120
Zoro # G3043582
original price:
$18.47
36% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Number of Pieces 1
- Class 6
- Calibration Weight Compliance Agency ASTM
- Measurement Type Metric
Product Information
- Brand Ohaus
- MFR # 80850120
- Zoro # G3043582
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Stainless Steel |
Number of Pieces | 1 |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Class | 6 |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Compliance | ASTM |
Material | Stainless Steel |
Nominal Mass | 5 g |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 6 |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- SAMSILL Regal Business Card Case, Leather, 2-3/4"x 4-1/4", Black (SAM81220)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- LATHEM TIME VIS6002 Replacement Ribbon, Purple (VIS6002)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- Ohaus Shipping & Packing Scales