Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 50g, Stainless Steel
Mfr # 80850123
Zoro # G2425376
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Nominal Mass 50 g
- Calibration Weight Style Cylinder
- Measurement Type Metric
- Class 6
Product Information
- Brand Ohaus
- MFR # 80850123
- Zoro # G2425376
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Stainless Steel |
Nominal Mass | 50 g |
Calibration Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Measurement Type | Metric |
Class | 6 |
Number of Pieces | 1 |
Compliance | ASTM |
Calibration Weight Class | 6 |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Propane Stove Singl Burn (2000020931)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Pastel Blue, 400/Case (LL175BE)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- FLIPSIDE Dark Cork Tiles, 12" x 12", PK8 (12058)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- OHAUS Calibration Weight Set, Stainless Steel (80850112)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- Ohaus Shipping & Packing Scales