Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 300g, Stainless Steel
Mfr # 80850126
Zoro # G2972785
original price:
$70.02
30% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Calibration Weight Class 6
- Calibration Weight Compliance Agency ASTM
- Nominal Mass 300 g
- Number of Pieces 1
Product Information
- Brand Ohaus
- MFR # 80850126
- Zoro # G2972785
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Material | Stainless Steel |
Calibration Weight Class | 6 |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 300 g |
Number of Pieces | 1 |
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Class | 6 |
Description
Calibration Weight, Nominal Mass 300 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- SOLO 16" Laptop Case, Black, Polyester (USLCLA1164)
- DACASSO Black Leatherette Tissue Box Cover (AG-1337)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- OHAUS Calibration Weight, 2000g, Stainless Steel (80850129)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- Ohaus Bench and Floor Scale Accessories