Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 2000g, Stainless Steel
Mfr # 80850129
Zoro # G1056946
Free Shipping & Returns
$167.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Calibration Weight Style Cylinder
- Calibration Weight Class 6
- Nominal Mass 2,000 g
- Calibration Weight Material Stainless Steel
Product Information
- Brand Ohaus
- MFR # 80850129
- Zoro # G1056946
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Compliance | ASTM |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 6 |
Nominal Mass | 2,000 g |
Calibration Weight Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Measurement Type | Metric |
Number of Pieces | 1 |
Class | 6 |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 2,000 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Black Line Desk Stand, 5 Blk/5 Gn, Pockets (DBL291)
- RIT Black 8 oz Liquid Dye (88150)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- BROTHER LC406XLYS INKvestment High-Yield Ink, 5,000 Page-Yield, Yellow (LC406XLYS)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- Ohaus Shipping & Packing Scales