Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 1000g, Stainless Steel
Mfr # 80850128
Zoro # G2362403
Free Shipping & Returns
$105.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Calibration Weight Class 6
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Style Cylinder
- Number of Pieces 1
Product Information
- Brand Ohaus
- MFR # 80850128
- Zoro # G2362403
- UPC # 033587466563
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Measurement Type | Metric |
Calibration Weight Class | 6 |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Class | 6 |
Nominal Mass | 1,000 g |
Item - Calibration Weights | Calibration Weight |
Compliance | ASTM |
Description
Calibration Weight, Nominal Mass 1,000 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICR PRINT SOLUTIONS Cmpt MICR Tnr CB436A 2k Yld (MCR36AM)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- SHARPIE Black Twin Tip Permanent Marker Set, Fine Tip, 2 PK (32162PP)
- RUBBERMAID Extra Deep Desk Drawer Director Tray, Plastic, Black (11906ROS)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- Ohaus Bench and Floor Scale Accessories