Shop All Lab Equipment Parts
Ohaus
Cable, RS232, 1.5m, R71 to balance
Mfr # OH-30057595
Zoro # G905299599
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.12 in
- Width 7.88 in
- Length 1.58 in
Product Information
- Brand Ohaus
- MFR # OH-30057595
- Zoro # G905299599
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 5.12 in |
Width | 7.88 in |
Length | 1.58 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 500 mL (CS1000-P)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- AIR-TITE Syringe, Bulk, 30mL Luer Lock, PK50 (MLB30)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- Ohaus Lab Equipment Parts