Shop All Lab Clamps & Straps
Ohaus
Buret Clamp, Nickel-Plated Zinc
Mfr # CLS-BTSETA
Zoro # G2114152
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Buret
- Length 22.76 in
- Base Length 7 in
- Base Width 13 in
- Material Nickel Plated Zinc
Product Information
- Brand Ohaus
- MFR # CLS-BTSETA
- Zoro # G2114152
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 22.76 in |
Base Length | 7 in |
Base Width | 13 in |
Overall Height | 1 in |
Overall Length | 7 in |
Details
Type - Clamp, Stand, Support | Buret |
Item - Clamp, Stand, Support | Clamp |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Buret Clamp |
Includes | Rod, Stand |
Product Type | Clamp Buret Holder Kit |
Clamp Material | Zinc |
Maximum Capacity | 100 mL |
Includes Mounting Hardware | Mounting Hardware Included |
Compatible Product Type | Frames and Supports, Rod |
Clamp Finish | Nickel Plated |
Description
Buret, Clamp, Length 22.76 in, Base Length 7 in, Base Width 13 in, Material Nickel Plated Zinc, Includes Rod, Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- PROTEAM 59" One-Piece Friction Fit Aluminum Sidewinder Straight Wand (105695)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Clamp, Nickel Plated Zinc, 17.76" L (CLM-MLTEX3DZL)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- Ohaus Lab Stands & Supports