Shop All Bench and Floor Scales
Ohaus
Bench Scale, Digital, SS
Mfr # D33P75B1R1
Zoro # G206170856
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb/oz, oz
- Weighing Surface Depth 19 1/4 in
- Weighing Surface Width 12 in
- Scale Display Digital
- Batteries Required No
Product Information
- Brand Ohaus
- MFR # D33P75B1R1
- Zoro # G206170856
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 1/4 in |
Weighing Surface Width | 12 in |
Weighing Surface Height | 21 1/4 in |
Display Character Height | 1 13/16 in |
Overall Width | 22 1/4 in |
Overall Height | 8 7/8 in |
Battery Size | C |
Overall Depth | 33 3/4 in |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application Inventory, Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 19 1/4 in, Weighing Surface Width 12 in, Weight Capacity 150 lb, Weighing Units g, kg, lb/oz, oz, Scale Graduations 0.05 lb, Overall Width 22 1/4 in, Overall Depth 33 3/4 in, Overall Height 8 7/8 in, Accuracy Not Applicable, Weighing Surface Height 21 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Que System Basic VT1 Controller with LED (038879)
- ALIEN SEAL SEALING TAPE CLEAR 3PK (7688)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 2", White, 50/Bundle (MLR1)
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- OHAUS Bench Scale, Digital, SS (D33P30B1R1)
- OHAUS Bench Scale, Digital, SS (D33P75B1L2)
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- OHAUS Digital Compact Bench Scale 100g Capacity (YA102)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (R31P30)
- OHAUS Digital Compact Bench Scale 30kg Capacity (R41ME30)
- OHAUS Ohaus® Ranger 7000 Digital Counting Scale 15lb x 0.0002lb 11" x 11" Platform (30070310)
- Ohaus Bench and Floor Scales