Shop All Lab Scales & Balances
Ohaus
Analytical Balance, Digital, 120g
Mfr # EX125
Zoro # G2423587
product price: $7,503.80
/ea
Free Shipping & Returns
$7,503.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units mg
- Scale Sub-Category Semi-Micro Balance
- Washdown No
- Power Unit AC Adapter
- Housing Material Glass, Plastic
Product Information
- Brand Ohaus
- MFR # EX125
- Zoro # G2423587
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Weighing Surface Depth | 3 3/16 in |
Overall Length | 14 in |
Weighing Surface Width | 3 3/16 in |
Overall Height | 16 in |
Overall Width | 9 in |
Details
Item | Compact Bench Scale |
Weighing Units | mg |
Scale Sub-Category | Semi-Micro Balance |
Washdown | No |
Power Unit | AC Adapter |
Housing Material | Glass, Plastic |
Digital/Mechanical | Digital |
Scale Readability | 0.01 mg |
Capacity | 120 g |
Scale Display | VGA Touchscreen |
Scale Item | Compact Bench Scale |
Scale Connection Ports | RS-232, USB |
Scale Graduations | 0.01 mg |
Application Modes | Check Weighing, Density Determination, Differential Weighing, Dynamic Weighing, Filling, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, Statistical Quality Control, Totalization, Weighing |
Description
Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.01 mg, Scale Display VGA Touchscreen, Weighing Surface Depth 3 3/16 in, Weighing Surface Width 3 3/16 in, Overall Length 14 in, Overall Width 9 in, Overall Height 16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- OHAUS Ohaus Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11in x 11in Platform (30070289)
- OHAUS Scout SPX, SPX2201 (OH-30253026)
- OHAUS Ohaus Pioneer Precision Balance, LCD (PX623)
- OHAUS Explorer Precision High Capacity Balance, Model EX12001 (OH-30057099)
- OHAUS PR Series Precision Balance, PR223/E (OH-30529239)
- OHAUS Ohaus® Scout® STX621 Electronic Portable Touchscreen Balance, 620g x 0.1g (30253013)
- KERN Precision balance Max 200 g d 0.001 g (PFB 200-3)
- Ohaus Lab Scales & Balances