Shop All Lab Scales & Balances
Ohaus
Adventurer Precision Balance, AX5202
Mfr # 400850
Zoro # G104967282
product price: $4,522.99
/ea
Free Shipping & Returns
$4,522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # 400850
- Zoro # G104967282
- Country of Origin United States
- Category Lab Scales & Balances
Description
The OHAUS Adventurer strikes the ideal balance between inventive features and functional, uncomplicated weighing capabilities. The most complete balance in its class, the Adventurer incorporates all of the applications necessary for routine weighing and measurement activities.Stability, accuracy and fast operation ensure optimal weighing results. This trio of characteristics ensures the most important aspects of routine laboratory weighing are covered. Accurate results, achieved quickly that you can count on. When using the minimum weight feature, the display clearly indicates that your current sample weight is below your defined minimum limit. Color touchscreen and connectivity options power a modern weighing experience. The wide viewing angle color touchscreen help operation and access to Adventurer's nine application modes and abundant features that eliminate the need to do several manual calculations. Operators can wear laboratory gloves while utilizing the touchscreen, eliminating the inconvenience and hazards associated with constantly putting on and removing gloves. In addition to the touchscreen, Adventurer also has six mechanical keys that provide tactile feedback and allow the operator to perform repetitive operations such as tare, zero, calibration and print.Dual USB ports and the ability to store GLP/GMP information assist in the monitoring and reporting of data. A cloning feature allows you to save user and application settings to a USB flash drive which can be easily used to configure additional Adventurer balances. A real-time clock function keeps accurate time even during power loss and the GLP data capability has the ability to record sample name, project names and balance IDs to help meet traceability and compliance requirements.
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 5,200 g Readability: 0.01 g Pan Size: 7.7 in x 6.9 in (195 mm x 175 mm) Internal Calibration: Automatic Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 3.94 in x 13.93 in x 9.05 in (100 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 10.2 lb (4.6 kg) Pan Construction: Stainless Steel Stabilization Time: 1.5 s
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 5,200 g Readability: 0.01 g Pan Size: 7.7 in x 6.9 in (195 mm x 175 mm) Internal Calibration: Automatic Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 3.94 in x 13.93 in x 9.05 in (100 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: Not Applicable Net Weight: 10.2 lb (4.6 kg) Pan Construction: Stainless Steel Stabilization Time: 1.5 s
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- OHAUS Ohaus Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11in x 11in Platform (30070289)
- OHAUS Ohaus SPX123 Scout SPX Portable Balance with LCD Screen - 120 g Capacity (Ohaus-SPX123)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- OHAUS Scout SPX, SPX223 (OH-30253018)
- OHAUS PS251 Portable Pocket Scale - 250 g Capacity (Ohaus-PS251)
- INTELL-LAB 100 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-100)
- Ohaus Lab Scales & Balances