Shop All Block Heaters
Ohaus
6 Block Dry Block Heater, Analog, HB6AL
Mfr # OH-30392073
Zoro # G305299496
product price: $1,580.99
/ea
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30392073
- Zoro # G305299496
- Country of Origin United States
- Category Block Heaters
Description
Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold one optional interchangeable modular block with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice. Unique design for high throughput applications. The six-block capacity allows you the most flexibility to process multiple samples simultaneously with one device. Ensure temperature accuracy. Digital models include a unique single point calibration feature to match the block heater's display to a known external temperature standard for 3 temperature setpoints. Digital models feature easy to use touchpad controls with independent displays for temperature and time. Robust non-digital models are controlled with dual temperature adjustment knobs.
ControlAnalog Temperature RangeHigh 75°C €“ 150°C; Low Ambient + 5°C €“ 100°C Stability± 2°C Uniformity Within the Block± 0.1°C at 37°C TimerNot Applicable Heat Up Time30 min Dimensions20.9 in x 3.5 in x 8 in (53.1 cm x 8.9 cm x 20.3 cm) (LxHxW) Net Weight9.7 lb (4.4 kg) Power120V, 3.42A, 50/60Hz Power Consumption410 W Safety CertificationTUVUniformity Across Similar Blocks± 0.3°C at 37°C Working Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 13 lbs
Research or further manufacturing use only, not for food or drug use.
ControlAnalog Temperature RangeHigh 75°C €“ 150°C; Low Ambient + 5°C €“ 100°C Stability± 2°C Uniformity Within the Block± 0.1°C at 37°C TimerNot Applicable Heat Up Time30 min Dimensions20.9 in x 3.5 in x 8 in (53.1 cm x 8.9 cm x 20.3 cm) (LxHxW) Net Weight9.7 lb (4.4 kg) Power120V, 3.42A, 50/60Hz Power Consumption410 W Safety CertificationTUVUniformity Across Similar Blocks± 0.3°C at 37°C Working Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 13 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Tapered Microtip (101-148-062)
- BRANSON Metal1Cleaner, 11inHx14-1/2inLx11inW, PK12 (100-955-830)
- RHODES AMERICAN 000 Grade Extra Fine Steel Wool Pad , 12PK (10121000)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- Ohaus Block Heaters