Shop All Block Heaters
Ohaus
2 Block Dry Block Heater, Heat Lid, HB2DGHL
Mfr # OH-30392101
Zoro # G005299468
product price: $1,924.99
/ea
Free Shipping & Returns
$1,924.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30392101
- Zoro # G005299468
- Country of Origin United States
- Category Block Heaters
Description
Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold 2 optional interchangeable modular blocks with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice. Three models to customize your application. All models offer exceptional temperature uniformity with outstanding temperature stability.Avoid contamination to ensure repeatable, reliable results. The Heatblock with Heated Lid features a second heater in the lid to minimize condensation to maintain your sample integrity.Ensure temperature accuracy. Digital models include a unique single point calibration feature to match the block heater's display to a known external temperature standard for 3 temperature setpoints.
ControlDigital Temperature RangeAmbient + 5°C €“ 120°CStability± 0.1°C Uniformity Within the Block± 0.1°C at 37°C Timer1 second - 9999 minutesHeat Up Time16 min CalibrationTemperature calibration Dimensions15.4 in x 7 in x 8 in (39.1 cm x 17.8 cm x 20.3 cm) (LxHxW) Net Weight6.8 lb (3.1 kg) Overshoot Protection10°C above set point Power120V, 1.75A, 50/60HzPower Consumption 400 W Safety CertificationTUVUniformity Across Similar Blocks± 0.1°C at 37°CWorking Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
ControlDigital Temperature RangeAmbient + 5°C €“ 120°CStability± 0.1°C Uniformity Within the Block± 0.1°C at 37°C Timer1 second - 9999 minutesHeat Up Time16 min CalibrationTemperature calibration Dimensions15.4 in x 7 in x 8 in (39.1 cm x 17.8 cm x 20.3 cm) (LxHxW) Net Weight6.8 lb (3.1 kg) Overshoot Protection10°C above set point Power120V, 1.75A, 50/60HzPower Consumption 400 W Safety CertificationTUVUniformity Across Similar Blocks± 0.1°C at 37°CWorking Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- AMSCOPE Third Hand Tool Circuit Board Holder (CBH-THT)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- Ohaus Block Heaters