Shop All Block Heaters
Ohaus
1 Block Dry Block Heater, Digital, HB1DG
Mfr # OH-30392059
Zoro # G205299473
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohaus
- MFR # OH-30392059
- Zoro # G205299473
- Country of Origin United States
- Category Block Heaters
Description
Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold one optional interchangeable modular block with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice.Designed for reliable everyday use in the lab. Digital and non-digital block heaters offer exceptional temperature uniformity with outstanding temperature stability. Ensure temperature accuracy. Digital models include a unique single point calibration feature to match the block heater's display to a known external temperature standard for 3 temperature setpoints. Digital models feature easy to use touchpad controls with independent displays for temperature and time. Robust non-digital models are controlled with dual temperature adjustment knobs.
ControlDigital Temperature RangeAmbient + 5°C €“ 120°C Stability± 0.1°C Uniformity Within the Block± 0.1°C at 37°C Heat Up Time16 min CalibrationTemperature calibration Dimensions12.4 in x 3.5 in x 8 in (31.5 cm x 8.9 cm x 20.3 cm) (LxHxW) Net Weight5.5 lb (2.5 kg) Overshoot Protection10°C above set pointPower120V, 0.92A, 50/60Hz Power Consumption110 W Safety CertificationTUV Uniformity Across Similar BlocksNot Applicable Working Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
ControlDigital Temperature RangeAmbient + 5°C €“ 120°C Stability± 0.1°C Uniformity Within the Block± 0.1°C at 37°C Heat Up Time16 min CalibrationTemperature calibration Dimensions12.4 in x 3.5 in x 8 in (31.5 cm x 8.9 cm x 20.3 cm) (LxHxW) Net Weight5.5 lb (2.5 kg) Overshoot Protection10°C above set pointPower120V, 0.92A, 50/60Hz Power Consumption110 W Safety CertificationTUV Uniformity Across Similar BlocksNot Applicable Working Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- RHODES AMERICAN 0 Grade Fine Steel Wool Pad , 12PK (10121110)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- Ohaus Block Heaters