Shop All Task Chairs
This Product is Discontinued
Ofm
Task Chair, Fabric, 16-1/2" to 20" Height, Fixed Arms, Black (Discontinued)
Mfr # ESS-3040
Zoro # G8246677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Fixed
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 16-1/2" to 20"
- Seat Width 20 3/4 in
Product Information
- Brand Ofm
- MFR # ESS-3040
- Zoro # G8246677
- UPC # 089191013624
- Country of Origin Unknown
- Category Task Chairs
Dimensions
Seat Height Range | 16-1/2" to 20" |
Seat Width | 20 3/4 in |
Seat Depth | 21 in |
Back Height | 22 1/4 in |
Seat Height Min. | 16 1/2 in |
Overall Depth | 26 1/2 in |
Overall Height | 38 3/4 in to 42 1/4 in |
Seat Height Max. | 20 in |
Overall Width | 26 in |
Back Width | 18 1/2 in |
Description
Task Chair, Overall Width 26 in, Overall Depth 26 1/2 in, Seat Color Black, Back Color Black, Seat Depth 21 in, Seat Width 20 3/4 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Essentials, Back Height 22 1/4 in, Back Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.