Shop All Desks
This Product is Discontinued
Ofm
Table Desk, 47.24" D, 23.62" W, 28.94" H, Black/Concrete, Medium Density Fiberboard (Discontinued)
Mfr # ESS-1050-BLK-CNC
Zoro # G7117630
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Table Desk
- Overall Width 23.62"
- Overall Depth 47.24"
- Overall Height 28.94"
- Color Black/Concrete
Product Information
Dimensions
Overall Width | 23.62" |
Overall Depth | 47.24" |
Overall Height | 28.94" |
Width | 23.62" |
Details
Type | Table Desk |
Item | Table Desk |
Color | Black/Concrete |
Material | Medium Density Fiberboard |
Frame Material | Steel |
Series | Essentials |
Description
The OFM Essentials Collection is where quality meets value. This industrial modern 48" Table Desk features black metal legs with a Concrete finish table top that easily compliments the corporate office or the home office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.