Shop All Folding & Event Tables
This Product is Discontinued
Ofm
Rectangle Folding Table, Whte, 72" W x 30" D x 29" H, 29" H (Discontinued)
Mfr # ESS-5072F-WHT
Zoro # G8244936
This Product is Discontinued
Key Features
- Shape Rectangle
- Height 29"
- Frame Material Steel
- Color White, Gray
- Type Center-Folding Table
Product Information
- Brand Ofm
- MFR # ESS-5072F-WHT
- Zoro # G8244936
- UPC # 845123089217
- Country of Origin Unknown
- Category Folding & Event Tables
Dimensions
Height | 29" |
Details
Item | Folding Table,Whte,72" W x 30" D x 29" H |
Shape | Rectangle |
Frame Material | Steel |
Color | White, Gray |
Type | Center-Folding Table |
Material | High-Density Polyethylene Top |
Accessory Type | Folding Table,Whte,72" W x 30" D x 29" H |
Description
Folding Table,Whte,72 In. W x 30 In. D x 29 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.