Shop All Desk Chairs
Ofm
Anatomy Chair, Vinyl, 18-3/4" to 22-3/4" Height, White
Mfr # 910-WHITE
Zoro # G8908971
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Anatomy Chairs
- Seat Height Range 18-3/4" to 22-3/4"
- Backrest With Backrest
- Color White
- Material vinyl
Product Information
- Brand Ofm
- MFR # 910-WHITE
- Zoro # G8908971
- UPC # 845123026779
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/4" to 22-3/4" |
Overall Height | 27-3/4" to 31-3/4" |
Details
Office Chair Style | Anatomy Chairs |
Backrest | With Backrest |
Color | White |
Item | White,Vinyl Anti,Microbial/Bact Anatomy |
Material | vinyl |
Frame Material | Steel |
Weight Capacity | 250 lb. |
Description
White,Vinyl Anti,Microbial/Bact Anatomy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Deck Chair Red (2000019421)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- KENNEY MFG CURTAIN ROD EXT 24"" WHT (KN549)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 20-3/4" Height, Black (WL-5029SYG-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 20-1/2" Height, Adjustable Arms, Black (HL-0004K-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- Ofm Seating