Shop All Stamps and Ink Pads
This Product is Discontinued
Offistamp
Traditional Message Dater, 5 Years, RECEIVED, 1.63" x 0.88" (Discontinued)
Mfr # 34522
Zoro # G203450845
This Product is Discontinued
Key Features
- For Use With Offistamp® 819371
- Number of Bands 3
- Legend RECEIVED
- Material Steel/Plastic
- Imprint Area Height 0.88"
Product Information
- Brand Offistamp
- MFR # 34522
- Zoro # G203450845
- UPC # 718103193993
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.88" |
Imprint Area Width | 1.63" |
Details
Item | Stamps |
For Use With | Offistamp® 819371 |
Number of Bands | 3 |
Legend | RECEIVED |
Material | Steel/Plastic |
Weight | 0.138 lbs |
Ink Types | Conventional |
Stamp Type | Message Dater |
Years | 5 |
Description
Organize everything more easily, and include a specific message with each date on your incoming and outgoing documents. Easy-to-rotate month, day and year wheels make it easy to get everything just right each and every day. Round, ergonomic plastic handle allows you to get a comfortable grip. Durable steel frame.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.