Officetop

Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Magnetic backing allows you to post holder on any metal surface. Perfect for keeping documents close at hand on file cabinets shelving units or machinery. Welded non-rip seams provide added durability.
  • Thickness/Grade: Heavy.
  • Finish: Clear.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Number of Tabs: 0.
  • Material: Vinyl.
  • Load Orientation: Top.
  • Color: Clear.
  • Sheet Protector Type: Shop Ticket.
  • Number of Holes Punched: 0.
  • Total Recycled Content Percent: 0 %.
  • Insert Size: 12" x 9".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.