Shop All Easels
Officesource
ViZual Collection Dry-Erase Mobile Revolving Easel - 48" x 72"
Mfr # OSR5507MDWH
Zoro # G005687463
product price: $1,475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,475.99
Free 30-Day Returns
Key Features
- Overall Height 80
- Color White
- Features Magnetic steel surface on both sides|Extra large steel repositionable pen tray can be positioned in different places|Steel tubular frame and support bars make this one of the most stable mobile easels in the marketplace|Features adjustable easel pad clips that hold any size easel pad|Stands 80" tall 24" deep
- Overall Width 76
- Frame Color Silver
Product Information
- Brand Officesource
- MFR # OSR5507MDWH
- Zoro # G005687463
- UPC # 843650120793
- Country of Origin United States
- Category Easels
Dimensions
Overall Height | 80 |
Overall Width | 76 |
Details
Color | White |
Features | Magnetic steel surface on both sides|Extra large steel repositionable pen tray can be positioned in different places|Steel tubular frame and support bars make this one of the most stable mobile easels in the marketplace|Features adjustable easel pad clips that hold any size easel pad|Stands 80" tall 24" deep |
Frame Color | Silver |
Description
The magnetic revolving easel features a steel surface on both sides with extra large repositionable pen tray. The steel tubular frame has support bars for total stability. The adjustable easel pad clips hold any size easel pad. The easel is perfect for classrooms and training environments, standing 80" tall and 24" deep.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- ZORO SELECT Desk Pad (120748)
- OIC Note Holder, Magnetic, 3-9/10"Wx1/2"Dx2-2/5"H, White (OIC92551)
- BAZIC PRODUCTS Bazic Products 825 Kappa Jumbo Large Print Word Finds Puzzle Book - 48 Case (825)
- SCHOOL SMART PAPER CHART 24X16 UNRULED 25 SHTS (P0074520SS-5987)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- AGILIDAD 26 x 35 in. Adjustable Aluminium Presentation Easel - Black (AG2656021)
- POST-IT Pad, Easel, Self-Stick, TableTop, Whitet (563R)
- MANTA RAY Manta Ray S13524 21 W x 21 L x 39 H Youth Basic Easel (S13524)
- MASTERVISION Easel, Tripod, Wood, Oak (FLX06203MV)
- MELISSA & DOUG Deluxe Double-Sided Tabletop Easel (2790)
- Officesource Easels